Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Spanish-BilinguAl Housekeeping Sign

  • Zoro #: G1728275
  • Mfr #: SBMHSK596VP
$7.00 /ea

Order in multiples of 2

  • Sign Material: Plastic
  • Item: Spanish-Bilingual Housekeeping Sign
  • OSHA Compliant: Yes
See full product details
Orders over $75 ship free.

Accuform #SBMHSK596VP Specifications

  • Zoro #: G1728275
  • Mfr #: SBMHSK596VP
Sign Material: Plastic Item: Spanish-Bilingual Housekeeping Sign
OSHA Compliant: Yes Height: 14"
Header: No Header Printed Language: English, Spanish
Sign Mounting Style: With Mounting Holes Legend Style: Text
Retroreflective Grade: Not Retroreflective Sign Background Color: White
Glow-in-the-Dark: No ANSI Compliant: Yes
UV Resistant: Yes Width: 10"
Double-Sided: No Standards: OSHA 29 CFR 1910.145; ANSI Z535
Sign Shape: Rectangle Operating Temp. Range: -90 Degrees to 168 Degrees F
Sign Legend Color: Black Thickness: 0.055"
Legend: Eating And Drinking Permitted Only In The Lunchroom/Comer Y Beber Permitido, Solo En El Cuarto De Recreo Sign Legend Text Color: Black
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Spanish-Bilingual Housekeeping Sign, Sign Subject Matter Eating and Drinking Restriction, Height 14 In., Width 10 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header No Header, Legend Eating And Drinking Permitted Only In The Lunchroom/Comer Y Beber Permitido, Solo En El Cuarto De Recreo, Printed Language English, Spanish, Sign Shape Rectangle

Reviews of Accuform #SBMHSK596VP