Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Spanish-BilinguAl Housekeeping Sign

  • Zoro #: G1728528
  • Mfr #: SBMHSK596VS
$6.50 38% off
$4.00 /ea

Order in multiples of 3

  • Standards: OSHA 29 CFR 1910.145; ANSI Z535
  • Thickness: 0.004"
  • UV Resistant: Yes
See full product details
Orders over $75 ship free.

Accuform #SBMHSK596VS Specifications

  • Zoro #: G1728528
  • Mfr #: SBMHSK596VS
Standards: OSHA 29 CFR 1910.145; ANSI Z535 Thickness: 0.004"
UV Resistant: Yes Glow-in-the-Dark: No
Height: 14" Header: No Header
Sign Background Color: White OSHA Compliant: Yes
Legend Style: Text Printed Language: English, Spanish
Retroreflective Grade: Not Retroreflective ANSI Compliant: Yes
Width: 10" Legend: Eating And Drinking Permitted Only In The Lunchroom/Comer Y Beber Permitido, Solo En El Cuarto De Recreo
Sign Shape: Rectangle Sign Legend Color: Black
Item: Spanish-Bilingual Housekeeping Sign Sign Mounting Style: Adhesive Surface
Operating Temp. Range: -20 Degrees to 176 Degrees F Sign Material: Vinyl
Double-Sided: No Sign Legend Text Color: Black
Shop By: New Low Price Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Spanish-Bilingual Housekeeping Sign, Sign Subject Matter Eating and Drinking Restriction, Height 14 In., Width 10 In., Sign Material Vinyl, Sign Mounting Style Adhesive Surface, Header No Header, Legend Eating And Drinking Permitted Only In The Lunchroom/Comer Y Beber Permitido, Solo En El Cuarto De Recreo, Printed Language English, Spanish, Sign Shape Rectangle

Reviews of Accuform #SBMHSK596VS