Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Spanish-Bilingual Safety First Sign

  • Zoro #: G1728345
  • Mfr #: SBMFSD910VP
$13.53 55% off
$6.00 /ea

Order in multiples of 2

  • Sign Mounting Style: With Mounting Holes
  • Header: Safety First/Seguridad Primero
  • Width: 10"
See full product details
Orders over $75 ship free.

Accuform #SBMFSD910VP Specifications

  • Zoro #: G1728345
  • Mfr #: SBMFSD910VP
Sign Mounting Style: With Mounting Holes Header: Safety First/Seguridad Primero
Width: 10" Height: 14"
Sign Shape: Rectangle Sign Material: Plastic
UV Resistant: Yes Header Background Color: Green
Standards: OSHA 29 CFR 1910.145; ANSI Z535 Legend Style: Text
Retroreflective Grade: Not Retroreflective Printed Language: English, Spanish
Operating Temp. Range: -90 Degrees to 168 Degrees F Legend: Safety Shower And Eyewash Station/Ducha De Seguridad Y Estacion Para Lavar Los Ojos
Header Legend Color: White Item: Spanish-Bilingual Safety First Sign
Sign Legend Color: Black Thickness: 0.055"
Double-Sided: No OSHA Compliant: Yes
Sign Background Color: White Glow-in-the-Dark: No
ANSI Compliant: Yes Sign Legend Text Color: Black
Shop By: New Low Price Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Spanish-Bilingual Safety First Sign, Sign Subject Matter Eyewash and Shower, Height 14 In., Width 10 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Safety First/Seguridad Primero, Legend Safety Shower And Eyewash Station/Ducha De Seguridad Y Estacion Para Lavar Los Ojos, Printed Language English, Spanish, Sign Shape Rectangle

Reviews of Accuform #SBMFSD910VP