BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Caution Sign, 12 x 36In, BK/WHT/YEL, ENG

ACCUFORM| Zoro #: G1964672| Mfr #: PPL404

$116.80 /ea

This item ships free. Details.Standard ground shipping.
Details:
Mounting Style: With Mounting Holes
Language: English
Item: The Glove Board Kit
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1964672 Mfr #: PPL404
Mounting Style: With Mounting HolesLanguage: English
Item: The Glove Board KitSign Shape: Rectangle
Height: 12"Standards: OSHA 29 CFR 1910.145; ANSI Z535
Header: No HeaderThickness: 0.028"
Retroreflective Grade: Not RetroreflectiveMaterial: Galvanized steel
Background Color: WhiteLegend Style: Text
Operating Temp. Range: 0 Degrees to 160 Degrees FLegend/Background Color: Black/White/Yellow
Glow-in-the-Dark: NoDouble-Sided: No
OSHA Compliant: YesWidth: 36"
Subject Matter: Personal ProtectionLegend Color: Black
UV Resistant: YesLegend: Required Hand Protection
ANSI Compliant: YesCountry of Origin (subject to change): United States

Description

The Glove Board Kit, Subject Matter Personal Protection, English, Legend Required Hand Protection, Legend Style Text, Header No Header, Galvanized Steel, Height 12 In., Width 36 In., Retroreflective Grade Not Retroreflective, Legend Color Black, Background Color White, Mounting Style With Mounting Holes, Sign Shape Rectangle

Reviews