Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

V-Shape Projection Sign, 6"X8-1/2"

  • Zoro #: G1730217
  • Mfr #: PSP138
$16.00
  • Printed Language: English
  • Width: 8-1/2"
  • Glow-in-the-Dark: No
See full product details
Orders over $75 ship free.

Accuform #PSP138 Specifications

  • Zoro #: G1730217
  • Mfr #: PSP138
Printed Language: English Width: 8-1/2"
Glow-in-the-Dark: No Operating Temp. Range: -40 Degrees to 212 Degrees F
Legend Style: Symbol and Text Includes: Mounting screws and self-adhesive foam tape
Sign Shape: V-Shaped Item: V-Shape Projection Sign
UV Resistant: Yes Standards: OSHA 29 CFR 1910.145; ANSI Z535
ANSI Compliant: Yes Sign Background Color: Yellow
Header: No Header Height: 6"
Thickness: 0.100" Sign Mounting Style: With Mounting Holes, V-Shaped
OSHA Compliant: Yes Double-Sided: Yes
Retroreflective Grade: Not Retroreflective Sign Material: Plastic
Legend: Forklift Traffic Sign Legend Color: Black
Sign Legend Text Color: Black Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

V-Shape Projection Sign, Sign Subject Matter Lift Truck Traffic, Height 6 In., Width 8-1/2 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, V-Shaped, Header No Header, Legend Forklift Traffic, Printed Language English, Sign Shape V-Shaped

Reviews of Accuform #PSP138