Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

V-Shape Projection Sign, 6"X8-1/2"

  • Zoro #: G1729727
  • Mfr #: PSP360
$14.64
  • Printed Language: English
  • ANSI Compliant: Yes
  • Standards: OSHA 29 CFR 1910.145; ANSI Z535
See full product details
Orders over $75 ship free.

Accuform #PSP360 Specifications

  • Zoro #: G1729727
  • Mfr #: PSP360
Printed Language: English ANSI Compliant: Yes
Standards: OSHA 29 CFR 1910.145; ANSI Z535 Retroreflective Grade: Not Retroreflective
Operating Temp. Range: -40 Degrees to 212 Degrees F Thickness: 0.100"
Width: 8-1/2" Sign Background Color: Yellow
Glow-in-the-Dark: No UV Resistant: Yes
Sign Shape: V-Shaped Includes: Mounting screws and self-adhesive foam tape
Legend: Eye Protection Required In This Area Item: V-Shape Projection Sign
OSHA Compliant: Yes Height: 6"
Sign Legend Color: Black Header: Caution
Double-Sided: Yes Sign Material: Plastic
Header Legend Color: Yellow Legend Style: Symbol and Text
Header Background Color: Black Sign Legend Text Color: Black
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

V-Shape Projection Sign, Sign Subject Matter Personal Protection, Height 6 In., Width 8-1/2 In., Sign Material Plastic, Header Caution, Legend Eye Protection Required In This Area, Printed Language English, Sign Shape V-Shaped

Reviews of Accuform #PSP360