Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

V-Shape Projection Sign, 6"X8-1/2"

  • Zoro #: G1729849
  • Mfr #: PSP863
$19.91
  • Legend: Eye Wash
  • Sign Background Color: Yellow
  • Legend Style: Symbol and Text
See full product details
Orders over $75 ship free.

Accuform #PSP863 Specifications

  • Zoro #: G1729849
  • Mfr #: PSP863
Legend: Eye Wash Sign Background Color: Yellow
Legend Style: Symbol and Text Double-Sided: Yes
Sign Mounting Style: With Mounting Holes, V-Shaped OSHA Compliant: Yes
Operating Temp. Range: -40 Degrees to 212 Degrees F Printed Language: English
Sign Shape: V-Shaped Height: 6"
Header: No Header Sign Material: Plastic
Thickness: 0.100" UV Resistant: Yes
ANSI Compliant: Yes Standards: OSHA 29 CFR 1910.145; ANSI Z535
Width: 8-1/2" Glow-in-the-Dark: Yes
Item: V-Shape Projection Sign Retroreflective Grade: Not Retroreflective
Includes: Mounting screws and self-adhesive foam tape Sign Legend Color: Green
Sign Legend Text Color: Green Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

V-Shape Projection Sign, Sign Subject Matter Eyewash and Shower, Height 6 In., Width 8-1/2 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, V-Shaped, Header No Header, Legend Eye Wash, Printed Language English, Sign Shape V-Shaped

Reviews of Accuform #PSP863