Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Warning Sign, 10X14", BK/Orn, Al, Eng

  • Zoro #: G1734566
  • Mfr #: MELC306VA
$11.46
  • Sign Background Color: Orange
  • Sign Mounting Style: With Mounting Holes
  • Glow-in-the-Dark: No
See full product details
Orders over $75 ship free.

Accuform #MELC306VA Specifications

  • Zoro #: G1734566
  • Mfr #: MELC306VA
Sign Background Color: Orange Sign Mounting Style: With Mounting Holes
Glow-in-the-Dark: No Item: Warning Sign
Standards: OSHA 29 CFR 1910.145; ANSI Z535 Header Legend Color: Black
Header Background Color: Orange Legend: Electrical Hazard Authorized Personnel Only
Retroreflective Grade: Not Retroreflective UV Resistant: Yes
Height: 10" Header: Warning
Sign Material: Aluminum Width: 14"
Sign Legend Color: Black ANSI Compliant: Yes
OSHA Compliant: Yes Printed Language: English
Operating Temp. Range: -40 Degrees to 250 Degrees F Sign Shape: Rectangle
Legend Style: Text Double-Sided: No
Thickness: 0.040" Sign Legend Text Color: Black
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Warning Sign, Sign Subject Matter Electrical Hazard, Height 10 In., Width 14 In., Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Warning, Legend Electrical Hazard Authorized Personnel Only, Printed Language English, Sign Shape Rectangle

Reviews of Accuform #MELC306VA