Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Warning Sign, 10X14", BK/Orn, Eng, Text

  • Zoro #: G1734575
  • Mfr #: MELC306VS
$6.00 /ea

Order in multiples of 3

  • Sign Mounting Style: Adhesive Surface
  • Sign Shape: Rectangle
  • Legend Style: Text
See full product details
Orders over $75 ship free.

Accuform #MELC306VS Specifications

  • Zoro #: G1734575
  • Mfr #: MELC306VS
Sign Mounting Style: Adhesive Surface Sign Shape: Rectangle
Legend Style: Text Header: Warning
Sign Background Color: Orange ANSI Compliant: Yes
Sign Material: Vinyl Width: 14"
UV Resistant: Yes Sign Legend Color: Black
Item: Warning Sign Operating Temp. Range: -20 Degrees to 176 Degrees F
Thickness: 0.004" OSHA Compliant: Yes
Retroreflective Grade: Not Retroreflective Height: 10"
Printed Language: English Standards: OSHA 29 CFR 1910.145; ANSI Z535
Header Background Color: Orange Glow-in-the-Dark: No
Header Legend Color: Black Double-Sided: No
Legend: Electrical Hazard Authorized Personnel Only Sign Legend Text Color: Black
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Warning Sign, Sign Subject Matter Electrical Hazard, Height 10 In., Width 14 In., Sign Material Vinyl, Sign Mounting Style Adhesive Surface, Header Warning, Legend Electrical Hazard Authorized Personnel Only, Printed Language English, Sign Shape Rectangle

Reviews of Accuform #MELC306VS