Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Warning Sign, 10X14", BK/ORN, ENG, Text

  • Zoro #: G1731215
  • Mfr #: MEQM332VS
$12.46 51% off
$6.00 /ea

Order in multiples of 3

  • Operating Temp. Range: -20 Degrees to 176 Degrees F
  • Header Background Color: Orange
  • Printed Language: English
See full product details
Orders over $75 ship free.

Accuform #MEQM332VS Specifications

  • Zoro #: G1731215
  • Mfr #: MEQM332VS
Operating Temp. Range: -20 Degrees to 176 Degrees F Header Background Color: Orange
Printed Language: English Sign Background Color: Orange
Sign Legend Color: Black Thickness: 0.004"
Legend Style: Text Retroreflective Grade: Not Retroreflective
Height: 10" Glow-in-the-Dark: No
ANSI Compliant: Yes Sign Material: Vinyl
Header: warning Legend: Do Not Operate Machine Without Guards In Place
Width: 14" UV Resistant: Yes
Double-Sided: No OSHA Compliant: Yes
Item: Warning Sign Header Legend Color: Black
Sign Mounting Style: Adhesive Surface Sign Shape: Rectangle
Standards: OSHA 29 CFR 1910.145; ANSI Z535 Sign Legend Text Color: Black
Shop By: New Low Price Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Warning Sign, Sign Subject Matter Machine Guarding, Height 10 In., Width 14 In., Sign Material Vinyl, Sign Mounting Style Adhesive Surface, Header Warning, Legend Do Not Operate Machine Without Guards In Place, Printed Language English, Sign Shape Rectangle

Reviews of Accuform #MEQM332VS