Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Warning Sign, 14X10", Al, Eng, Surf

  • Zoro #: G1734943
  • Mfr #: MRLD300VA
$11.00
  • OSHA Compliant: Yes
  • Double-Sided: No
  • Printed Language: English
See full product details
Orders over $75 ship free.

Accuform #MRLD300VA Specifications

  • Zoro #: G1734943
  • Mfr #: MRLD300VA
OSHA Compliant: Yes Double-Sided: No
Printed Language: English Sign Shape: Rectangle
UV Resistant: Yes Item: Warning Sign
Header: Warning ANSI Compliant: Yes
Operating Temp. Range: -40 Degrees to 250 Degrees F Legend Style: Symbol and Text
Height: 14" Width: 10"
Sign Background Color: White Sign Legend Color: Black
Glow-in-the-Dark: No Sign Mounting Style: With Mounting Holes
Standards: OSHA 29 CFR 1910.145; ANSI Z535 Retroreflective Grade: Not Retroreflective
Sign Material: Aluminum Header Background Color: Orange
Legend: Welding Arc. Wear Proper Eye Protection. Thickness: 0.040"
Header Legend Color: Black Sign Legend Text Color: Black
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Warning Sign, Sign Subject Matter Personal Protection, Height 14 In., Width 10 In., Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Warning, Legend Welding Arc. Wear Proper Eye Protection., Printed Language English, Sign Shape Rectangle

Reviews of Accuform #MRLD300VA