Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Warning Sign, 14X10", Orn and BK/Wht, Al

  • Zoro #: G1734243
  • Mfr #: MRPG300VA
$21.95 49% off
$11.00
  • Header Legend Color: Black
  • Sign Shape: Rectangle
  • Height: 14"
See full product details
Orders over $75 ship free.

Accuform #MRPG300VA Specifications

  • Zoro #: G1734243
  • Mfr #: MRPG300VA
Header Legend Color: Black Sign Shape: Rectangle
Height: 14" Standards: OSHA 29 CFR 1910.145; ANSI Z535
Header: Warning Sign Legend Color: Black
UV Resistant: Yes Sign Background Color: White
OSHA Compliant: Yes Printed Language: English
Thickness: 0.040" Width: 10"
Operating Temp. Range: -40 Degrees to 250 Degrees F Header Background Color: Orange
Retroreflective Grade: Not Retroreflective ANSI Compliant: Yes
Sign Mounting Style: With Mounting Holes Legend Style: Symbol and Text
Legend: Be Sure Cylinder Is Properly Supported And Capped. Sign Material: Aluminum
Double-Sided: No Item: Warning Sign
Glow-in-the-Dark: No Sign Legend Text Color: Black
Shop By: New Low Price Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Warning Sign, Sign Subject Matter Chemical, Gas or Hazardous Materials, Height 14 In., Width 10 In., Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Warning, Legend Be Sure Cylinder Is Properly Supported And Capped., Printed Language English, Sign Shape Rectangle

Reviews of Accuform #MRPG300VA