Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Warning Sign, 14X10", ORN and BK/WHT

  • Zoro #: G1734216
  • Mfr #: MRDM300VS
$12.46 51% off
$6.00 /ea

Order in multiples of 3

  • Width: 10"
  • Header Background Color: Orange
  • Thickness: 0.004"
See full product details
Orders over $75 ship free.

Accuform #MRDM300VS Specifications

  • Zoro #: G1734216
  • Mfr #: MRDM300VS
Width: 10" Header Background Color: Orange
Thickness: 0.004" Operating Temp. Range: -20 Degrees to 176 Degrees F
Sign Legend Color: Black Standards: OSHA 29 CFR 1910.145; ANSI Z535
Sign Background Color: White Double-Sided: No
Item: Warning Sign Header: warning
Sign Material: Vinyl Glow-in-the-Dark: No
Printed Language: English Legend Style: Symbol and Text
OSHA Compliant: Yes Sign Mounting Style: Adhesive Surface
Header Legend Color: Black ANSI Compliant: Yes
Legend: Authorized Personnel Only. UV Resistant: Yes
Retroreflective Grade: Not Retroreflective Sign Shape: Rectangle
Height: 14" Sign Legend Text Color: Black
Shop By: New Low Price Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Warning Sign, Sign Subject Matter Authorized Personnel and Restricted Access, Height 14 In., Width 10 In., Sign Material Vinyl, Sign Mounting Style Adhesive Surface, Header Warning, Legend Authorized Personnel Only., Printed Language English, Sign Shape Rectangle

Reviews of Accuform #MRDM300VS