Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Welding Curtain, Red, 6 ft. W

  • Zoro #: G7966567
  • Mfr #: PWD132RD
$180.32
  • Height: 6 ft.
  • With Grommet / Without Grommet: With Grommet
  • Width: 6 ft.
See full product details
This item ships free.

Accuform #PWD132RD Specifications

  • Zoro #: G7966567
  • Mfr #: PWD132RD
  • Height: 6 ft.
  • With Grommet / Without Grommet: With Grommet
  • Width: 6 ft.
  • Protective Thickness: 0.014 in
  • Material Weight: 13 oz/sq yd
  • Protective Color: Red
  • Thickness: 0.014"
  • Features: Cars Graphic, ONE-WAY(TM), Protection From Harmful UV Light, Flash Burn, Sparks, Fumes and Flying Debris
  • Material: Transparent Vinyl
  • Protective Material: Transparent Vinyl
  • Standards: FM Approved, NFPA 701 Approved Material
  • Includes: (25) Black Zip Ties
  • Protective Width: 6 ft
  • Withstand Temp.: 150 Degrees F
  • Grommet Placement: 12 in Centers on Four Sides
  • Protective Height: 6 ft
  • Item: Welding Curtain
  • Color: Red
  • Welding Protection Sub-Category: Curtains
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Welding Curtain, Protective Height 6 ft, Protective Width 6 ft, Protective Color Red, Protective Material Transparent Vinyl, Protective Thickness 0.014 in, Material Weight 13 oz/sq yd, Withstand Temp. 150 Degrees F, With Grommet, Grommet Placement 12 in Centers on Four Sides, Features Cars Graphic, ONE-WAY(TM), Protection From Harmful UV Light, Flash Burn, Sparks, Fumes and Flying Debris, Includes (25) Black Zip Ties, Standards FM Approved, NFPA 701 Approved Material

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Accuform #PWD132RD