Accuform
Welding Curtain, Red, 8 ft. W
Mfr # PWD110RD
Zoro # G8199186
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Protective Color Red
- Withstand Temp. 150 Degrees F
- Welding Protection Sub-Category Curtains
- Protective Width 8 ft
- With Grommet / Without Grommet With Grommet
Explore More Products
- ACCUFORM Welding Curtain, Yellow, 8 ft. W PWD126YL
- ACCUFORM Welding Screen Frame, EMT Conduit, 6 ft. W PWD300
- ACCUFORM Welding Curtain, Blue, 6 ft. W PWD100BU
- ACCUFORM Welding Curtain, Red, 6 ft. W PWD112RD
- ACCUFORM Welding Curtain, Red, 6 ft. W PWD136RD
- ACCUFORM Welding Screen Frame, EMT Conduit, 8 ft. W PWD302
- ACCUFORM Welding Curtain, Blue, 6 ft. W PWD120BU
- ACCUFORM Welding Curtain, Red, 6 ft. W PWD116RD
- ACCUFORM Welding Curtain, Red, 6 ft. W PWD128RD
- ZORO SELECT Welding Curtain, 8 ft. W, 6 ft., Gray 22RN64
- STEINER Welding Curtain, 6 ft. H x 10 ft. W 332-6X10
- Accuform Welding Screens