Accumulair
20x22x1 Gold Pleated Air Filter, 4 PK
Mfr # FB20X22_4
Zoro # G1407166
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actual Filter Size 20 in H x 22 in W x 1 in D
- Filter Frame Color White
- Actual Width 22 in
- Actual Height 20 in
- Actual Depth 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Accumulair
- MFR # FB20X22_4
- Zoro # G1407166
- UPC # 844359006562
- Country of Origin United States
- Category Pleated Air Filters
Dimensions
Nominal Filter Size | 20x22x1 |
Actual Filter Size | 20 in H x 22 in W x 1 in D |
Actual Width | 22 in |
Actual Height | 20 in |
Actual Depth | 1 in |
Nominal Height | 20 in |
Nominal Depth | 1 in |
Nominal Width | 22 in |
Details
Filter Frame Color | White |
Item | Gold Pleated Air Filter |
Common Applications | Remove Mold Spores |
Type | Air Filter |
For Use With (Systems) | Furnace |
Description
20x22x1 (19.75 x 21.75) Accumulair Gold 1-Inch Filter (MERV 8). Lasts up to 3 months. MERV 11 Rating. Disposable Pleated HVAC Filter. Electrostatically charged. Made in the USA.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOCH FILTER Fiberglass Panel, Disp, C and I, 18"x20"x1" (274-180-200)
- MAJESTIC PET Majestic AK24 Outside Air Kit for Fireplace (AK24)
- WEIL MCLAIN Heat Exchanger Plate Kit (383-700-108)
- DAYTON Blower, 7 1/2 In (7C038)
- ACCUMULAIR 18x30x1 Gold Pleated Air Filter, 4 PK (FB18X30_4)
- ACCUMULAIR 14x24x1 Gold Pleated Air Filter, 4 PK (FB14X24_4)
- ACCUMULAIR 28x30x1 Diamond Pleated Air Filter, 4 PK (FD28X30_4)
- ACCUMULAIR 19.88x21.5x1 Diamond Pleated Air Filter, 4 PK (FD19.88X21.5A_4)
- ACCUMULAIR 17x25x1 Gold Pleated Air Filter, 4 PK (FB17X25A_4)
- ACCUMULAIR 20x21x1 Diamond Pleated Air Filter, 4 PK (FD20X21A_4)
- BESTAIR 25x20x1 Pleated Air Filter, MERV 8, 12 PK (4823332)
- Accumulair Pleated Air Filters