Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Shim, Round, Min ID 0.687 In, PK25

  • Zoro #: G0448262
  • Mfr #: 2JHL1
$9.99 ($0.40/unit)
  • Shim Material: Stainless Steel
  • Grade: 18-8
  • Shim Thickness: 0.003 in
See full product details
Orders over $75 ship free.

Accurate Mfd Products #2JHL1 Specifications

  • Zoro #: G0448262
  • Mfr #: 2JHL1
Shim Material: Stainless Steel Grade: 18-8
Shim Thickness: 0.003 in Thickness Tolerance: +/-0.0005 in
Shim Temper: Not Rated Inside Dia.: 0.687 in
Package Quantity: 25 Color: -
Temp. Range (F): - Thickness (In.): 0.0030"
Tensile Strength (PSI): 70,000 psi Material: 18-8 Stainless Steel
Round Shim Type: Arbor Shim Item: Shim
Meets/Exceeds: - Rockwell Hardness: B80
Outside Dia.: 0.873 in Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Arbor Shim, Shim Material Stainless Steel, Grade 18-8, Shim Thickness 0.003 in, Thickness Tolerance +/-0.0005 in, Inside Dia. 0.687 in, Outside Dia. 0.873 in, Shim Temper Not Rated, Color -, Tensile Strength (PSI) 70,000 psi, Rockwell Hardness B80, Temp. Range (F) -, Meets/Exceeds -, Package Quantity 25

Reviews of Accurate Mfd Products #2JHL1