KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Drawer Slide, 3/4 Extension, Latch, PK2

ACCURIDE| Zoro #: G2236053| Mfr #: C 204 -A12-LRD

$66.13 /pk

This item ships free. Details.Standard ground shipping.
Details:
Width: 1/2"
Load Capacity: 140 lb.
Extended Length: 32"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2236053 Mfr #: C 204 -A12-LRD
Width: 1/2"Load Capacity: 140 lb.
Extended Length: 32"Material: steel
Disconnect Method: LatchColor: Silver
Hardware: Not includedFinish: zinc plated
Glide Mechanism: Ball BearingScrew Type: Pan Head
Screw Size: #8Item: Drawer Slide
Side Mount Load Cap. per Pair: 140 lb.Travel Length: 8"
Mounting Type: SideSide Space: 0.38"
Extension Type: 3/4 ExtensionHeight: 1-13/16"
Closure Type: Soft CloseClosed Length: 12"
Country of Origin (subject to change): Mexico

Description

Drawer Slide, Closure Type Soft Close, Mounting Type Side, Glide Mechanism Ball Bearing, Finish Zinc Plated, Extension Type 3/4 Extension, Disconnect Method Latch, Closed Length 12 In., Travel Length 8 In., Side Mount Load Cap. per Pair 140 lb., Load Capacity 140 lb., Side Space 0.38 In., Extended Length 32 In., Material Steel, Silver, Package Quantity 2

Reviews