SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Drawer Slide, 3/4 Extension, Latch, PK2

ACCURIDE| Zoro #: G1619204| Mfr #: C 204 -A20-LRD

$66.13 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Material: SteelWidth: 1/2"Closed Length: 20"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1619204 Mfr #: C 204 -A20-LRD
Material: SteelWidth: 1/2"
Closed Length: 20"Travel Length: 15"
Finish: zinc platedSide Mount Load Cap. per Pair: 92 lb.
Color: SilverClosure Type: Soft Close
Disconnect Method: LatchExtension Type: 3/4 Extension
Mounting Type: SideScrew Size: #8
Hardware: Not includedGlide Mechanism: Ball Bearing
Height: 1-13/16"Screw Type: Pan Head
Extended Length: 32"Side Space: 0.38"
Item: Drawer SlideLoad Capacity: 92 lb.
Country of Origin (subject to change): Mexico

Description

Drawer Slide, Closure Type Soft Close, Mounting Type Side, Glide Mechanism Ball Bearing, Finish Zinc Plated, Extension Type 3/4 Extension, Disconnect Method Latch, Closed Length 20 In., Travel Length 15 In., Side Mount Load Cap. per Pair 92 lb., Load Capacity 92 lb., Side Space 0.38 In., Extended Length 32 In., Material Steel, Silver, Package Quantity 2

Reviews