Accuride
Drawer Slide, Side Mount, 3/4 Ext., Soft Close, PK2, 1/2"W
Mfr # C 2109-12D
Zoro # G1549466
$45.98
12% off
$40.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Closure Type Conventional
- Mounting Type Side
- Glide Mechanism Ball Bearing
- Finish zinc plated
- Extension Type 3/4 Extension
Explore More Products
- ACCURIDE Drawer Slide, Side/Bracket Mount, Full, Soft Close, PK2, 1/2"W C 3832-E22D
- ACCURIDE Drawer Slide, Side Mount, 3/4 Ext., Soft Close, PK2, 1/2"W C 2109-18D
- ACCURIDE Drawer Slide, Bracket/Hard Mount, 3/4 Ext., PK2, 1/2"W C 3307-20D
- ACCURIDE Drawer Slide, Side Mount, 3/4 Ext., Soft Close, PK2, 1/2"W C 2109-20D
- ACCURIDE Drawer Slide, Bracket/Hard Mount, 3/4 Ext., PK2, 1/2"W C 3307-22D
- ACCURIDE 9301 Heavy Duty Slide 16 C 9301-16
- ACCURIDE Drawer Slide, Side/Hard Mount, Full, Conv., PK2, 1/2"W SS0330-22P
- ACCURIDE Drawer Slide, Bracket Mount, Soft Close, PK2, 1/2"W C 301 -2590-24D
- ACCURIDE Drawer Slide, Side/Hard Mount, 3/4 Ext., Conv., PK2, 1/2"W SS2028-22P
- BLUM Blum 21" TANDEM Drawer Slides with BLUMOTION, Locking Devices, Mounting Brackets, and Screws, (One Pair) 563H5330B01
- HARDWARE RESOURCES 18" (450 mm) Economy Cream White Self-closing 3/4 extension Side Mount Epoxy Slide - Builder Pack 2045
- Accuride Drawer Slides