Drawer Slide, 3/4 Extension, Lever, PK2

ACCURIDE| Zoro #: G0951912| Mfr #: C 2109-16D

$34.40 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Finish: zinc platedExtension Type: 3/4 ExtensionDisconnect Method: Lever
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0951912 Mfr #: C 2109-16D
Finish: zinc platedExtension Type: 3/4 Extension
Disconnect Method: LeverSide Mount Load Cap. per Pair: 75 lb.
Closed Length: 16"Travel Length: 11-3/64"
Height: 1-13/16"Extended Length: 32"
Glide Mechanism: Ball BearingItem: Drawer Slide
Screw Type: Pan HeadScrew Size: #8
Side Space: 1/2 + 21/32"Mounting Type: Side
Width: 1/2"Hardware: Not included
Material: steelLoad Capacity: 75 lb.
Color: SilverClosure Type: Soft Close
Country of Origin (subject to change): Mexico

Description

Drawer Slide, Closure Type Soft Close, Mounting Type Side, Glide Mechanism Ball Bearing, Finish Zinc Plated, Extension Type 3/4 Extension, Disconnect Method Lever, Closed Length 16 In., Travel Length 11-3/64 In., Side Mount Load Cap. per Pair 75 lb., Load Capacity 75 lb., Side Space 1/2 + 21/32 In., Extended Length 32 In., Detent Type Hold-In and Hold-Open, Material Steel, Silver, Package Quantity 2

Reviews