Drawer Slide, 3/4 Extension, Lever, PK2

ACCURIDE| Zoro #: G1984351| Mfr #: C 2109-18D

$32.86 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Drawer SlideMounting Type: SideHeight: 1-13/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1984351 Mfr #: C 2109-18D
Item: Drawer SlideMounting Type: Side
Height: 1-13/16"Width: 1/2"
Closure Type: Soft CloseClosed Length: 18"
Side Mount Load Cap. per Pair: 75 lb.Hardware: Not included
Screw Type: Pan HeadSide Space: 1/2 + 21/32"
Travel Length: 13-1/64"Load Capacity: 75 lb.
Extended Length: 32"Material: Steel
Disconnect Method: LeverFinish: zinc plated
Extension Type: 3/4 ExtensionScrew Size: #8
Glide Mechanism: Ball BearingColor: Silver
Country of Origin (subject to change): Mexico

Description

Drawer Slide, Closure Type Soft Close, Mounting Type Side, Glide Mechanism Ball Bearing, Finish Zinc Plated, Extension Type 3/4 Extension, Disconnect Method Lever, Closed Length 18 In., Travel Length 13-1/64 In., Side Mount Load Cap. per Pair 75 lb., Load Capacity 75 lb., Side Space 1/2 + 21/32 In., Extended Length 32 In., Detent Type Hold-In and Hold-Open, Material Steel, Silver, Package Quantity 2

Reviews