Drawer Slide, 3/4 Extension, PK2

ACCURIDE| Zoro #: G0529706| Mfr #: SS2028-22P

$152.50 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 1/2"Load Capacity: 100 lb.Detent Type: Hold-in
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0529706 Mfr #: SS2028-22P
Width: 1/2"Load Capacity: 100 lb.
Detent Type: Hold-inDisconnect Method: Non Disconnect
Color: naturalHardware: Not included
Material: Stainless SteelFinish: zinc plated
Glide Mechanism: Ball BearingScrew Type: Pan Head
Screw Size: #8Item: Drawer Slide
Side Mount Load Cap. per Pair: 100 lb.Travel Length: 15-33/64"
Mounting Type: Side or HardSide Space: .38+.03/-.00"
Extension Type: 3/4 ExtensionHeight: 1-25/64"
Closure Type: ConventionalClosed Length: 21-41/64"
Country of Origin (subject to change): Germany

Description

Drawer Slide, Closure Type Conventional, Mounting Type Side or Hard, Glide Mechanism Ball Bearing, Finish Zinc Plated, Extension Type 3/4 Extension, Disconnect Method Non Disconnect, Closed Length 21-41/64 In., Travel Length 15-33/64 In., Side Mount Load Cap. per Pair 100 lb., Load Capacity 100 lb., Side Space .38+.03/-.00 In., Detent Type Hold-In, Material Stainless Steel, Natural, Package Quantity 2

Reviews