Keep Out the Cold! 20% OFF We’re here to help! Call (855) 289-9676

Drawer Slide, Side/Hard Mount, 3/4 Ext., Conv., PK2, 1/2"W

ACCURIDE | Zoro #: G0924734 | Mfr #: SS2028-24P

$ 121.49 /pk

qty
This item ships free. Details. Standard ground shipping.
Sign up for Zmail and get 15% off your first order.
Sign Up Now

Specifications

Zoro #: G0924734 Mfr #: SS2028-24P
Closure Type: Conventional Mounting Type: Side or Hard
Width: 1/2" Screw Size: #8
Height: 1-25/64" Side Space: .38+.03/-.00"
Screw Type: Pan Head Disconnect Method: Non Disconnect
Travel Length: 18-29/64" Finish: zinc plated
Extension Type: 3/4 Extension Closed Length: 23-39/64"
Hardware: Not included Detent Type: Hold-in
Glide Mechanism: Ball Bearing Color: natural
Side Mount Load Cap. per Pair: 100 lb. Item: Drawer Slide
Material: Stainless Steel Load Capacity: 100 lb.
Country of Origin (subject to change): Germany

Description

Drawer Slide, Closure Type Conventional, Mounting Type Side or Hard, Glide Mechanism Ball Bearing, Finish Zinc Plated, Extension Type 3/4 Extension, Disconnect Method Non Disconnect, Closed Length 23-39/64 In., Travel Length 18-29/64 In., Side Mount Load Cap. per Pair 100 lb., Load Capacity 100 lb., Side Space .38+.03/-.00 In., Detent Type Hold-In, Material Stainless Steel, Natural, Package Quantity 2

Reviews