Drawer Slide, Full, 21-41/64 In. L, PK2

ACCURIDE| Zoro #: G1847151| Mfr #: SS0330-22P

$224.09 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Material: Stainless SteelWidth: 1/2"Closed Length: 21-41/64"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1847151 Mfr #: SS0330-22P
Material: Stainless SteelWidth: 1/2"
Closed Length: 21-41/64"Travel Length: 21-43/64"
Load Capacity: 143 lb.Side Mount Load Cap. per Pair: 143 lb.
Color: naturalClosure Type: Conventional
Disconnect Method: Non DisconnectExtension Type: Full
Mounting Type: Side or HardFinish: zinc plated
Screw Size: #8Hardware: Not included
Detent Type: Hold-inHeight: 1-25/64"
Screw Type: Pan HeadSide Space: .75+.030/-.000"
Item: Drawer SlideGlide Mechanism: Ball Bearing
Country of Origin (subject to change): Germany

Description

Drawer Slide, Closure Type Conventional, Mounting Type Side or Hard, Glide Mechanism Ball Bearing, Finish Zinc Plated, Extension Type Full, Disconnect Method Non Disconnect, Closed Length 21-41/64 In., Travel Length 21-43/64 In., Side Mount Load Cap. per Pair 143 lb., Load Capacity 143 lb., Side Space .75+.030/-.000 In., Detent Type Hold-In, Material Stainless Steel, Natural, Package Quantity 2

Reviews