SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Drawer Slide, Full, Non Disconnect, PK2

ACCURIDE| Zoro #: G2392731| Mfr #: C 3600-16D

$102.99 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Screw Type: Slotted Pan Head and Flat HeadTravel Length: 16"Glide Mechanism: Ball Bearing
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2392731 Mfr #: C 3600-16D
Screw Type: Slotted Pan Head and Flat HeadTravel Length: 16"
Glide Mechanism: Ball BearingClosure Type: Soft Close
Extension Type: FullExtended Length: 32"
Mounting Type: SideSide Space: .75+.030/-.002"
Material: SteelItem: Drawer Slide
Disconnect Method: Non DisconnectScrew Size: #10-32
Load Capacity: 261 lb.Closed Length: 16"
Height: 1-13/16"Detent Type: Hold-in
Hardware: Not includedSide Mount Load Cap. per Pair: 261 lb.
Finish: zinc platedColor: Silver
Width: 1/2"Country of Origin (subject to change): Mexico

Description

Drawer Slide, Closure Type Soft Close, Mounting Type Side, Glide Mechanism Ball Bearing, Finish Zinc Plated, Extension Type Full, Disconnect Method Non Disconnect, Closed Length 16 In., Travel Length 16 In., Side Mount Load Cap. per Pair 261 lb., Load Capacity 261 lb., Side Space .75+.030/-.002 In., Extended Length 32 In., Detent Type Hold-in, Material Steel, Silver, Package Quantity 2

Reviews