KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Drawer Slide, Full, Non Disconnect, PK2

ACCURIDE| Zoro #: G1550403| Mfr #: C 3600-20D

$123.45 /pk

This item ships free. Details.Standard ground shipping.
Details:
Width: 1/2"
Load Capacity: 244 lb.
Extended Length: 32"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1550403 Mfr #: C 3600-20D
Width: 1/2"Load Capacity: 244 lb.
Extended Length: 32"Detent Type: Hold-in
Disconnect Method: Non DisconnectColor: Silver
Hardware: Not includedMaterial: steel
Finish: zinc platedGlide Mechanism: Ball Bearing
Screw Type: Slotted Pan Head and Flat HeadScrew Size: #10-32
Item: Drawer SlideSide Mount Load Cap. per Pair: 244 lb.
Travel Length: 20"Mounting Type: Side
Side Space: .75+.030/-.004"Extension Type: Full
Height: 1-13/16"Closure Type: Soft Close
Closed Length: 20"Country of Origin (subject to change): Mexico

Description

Drawer Slide, Closure Type Soft Close, Mounting Type Side, Glide Mechanism Ball Bearing, Finish Zinc Plated, Extension Type Full, Disconnect Method Non Disconnect, Closed Length 20 In., Travel Length 20 In., Side Mount Load Cap. per Pair 244 lb., Load Capacity 244 lb., Side Space .75+.030/-.004 In., Extended Length 32 In., Detent Type Hold-in, Material Steel, Silver, Package Quantity 2

Reviews