KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Drawer Slide, Full, Non Disconnect, PK2

ACCURIDE| Zoro #: G1687576| Mfr #: C 3600-22D

$128.95 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 1/2"
Load Capacity: 233 lb.
Extended Length: 32"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1687576 Mfr #: C 3600-22D
Width: 1/2"Load Capacity: 233 lb.
Extended Length: 32"Detent Type: Hold-in
Disconnect Method: Non DisconnectColor: Silver
Hardware: Not includedMaterial: steel
Finish: zinc platedGlide Mechanism: Ball Bearing
Screw Type: Slotted Pan Head and Flat HeadScrew Size: #10-32
Item: Drawer SlideSide Mount Load Cap. per Pair: 233 lb.
Travel Length: 22"Mounting Type: Side
Side Space: .75+.030/-.005"Extension Type: Full
Height: 1-13/16"Closure Type: Soft Close
Closed Length: 22"Country of Origin (subject to change): Mexico

Description

Drawer Slide, Closure Type Soft Close, Mounting Type Side, Glide Mechanism Ball Bearing, Finish Zinc Plated, Extension Type Full, Disconnect Method Non Disconnect, Closed Length 22 In., Travel Length 22 In., Side Mount Load Cap. per Pair 233 lb., Load Capacity 233 lb., Side Space .75+.030/-.005 In., Extended Length 32 In., Detent Type Hold-In, Material Steel, Silver, Package Quantity 2

Reviews