Drawer Slide, Lever, 13-49/64 In. L, PK2

ACCURIDE| Zoro #: G0708066| Mfr #: C 3832-C14D

$20.19 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0708066 Mfr #: C 3832-C14D
Side Space: .50 +0.031 / -0.0"Side Mount Load Cap. per Pair: 100 lb.
Screw Type: Pan HeadHardware: Not Included
Finish: zinc platedExtended Length: 32"
Screw Size: #8Item: Drawer Slide
Height: 1-13/16"Mounting Type: Side or Bracket
Material: steelColor: silver
Load Capacity: 100 lb.Detent Type: Hold-In
Extension Type: FullDisconnect Method: Lever
Closure Type: Soft CloseGlide Mechanism: Ball Bearing
Width: 1/2"Finish: zinc plated
Closed Length: 13-49/64"Travel Length: 14"
Country of Origin (subject to change): Mexico

Product Description

Drawer Slide, Closure Type Soft Close, Mounting Type Side or Bracket, Glide Mechanism Ball Bearing, Finish Zinc Plated, Extension Type Full, Disconnect Method Lever, Closed Length 13-49/64 In., Travel Length 14 In., Side Mount Load Cap. per Pair 100 lb., Load Capacity 100 lb., Side Space .50 +0.031 / -0.0 In., Extended Length 32 In., Detent Type Hold-in, Material Steel, Silver, Package Quantity 2

Product Reviews

Save 15%. Sign up for Z-mail.