JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

Drawer Slide, Lever, 15-49/64 In. L, PK2

ACCURIDE| Zoro #: G2204921| Mfr #: C 3832-E16-DOD

$35.00 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2204921 Mfr #: C 3832-E16-DOD
Screw Type: Pan HeadColor: silver
Detent Type: Hold-OpenGlide Mechanism: Ball Bearing
Extended Length: 32"Height: 1-13/16"
Width: 1/2"Finish: zinc plated
Mounting Type: Side or BracketLoad Capacity: 100 lb.
Screw Size: #8Travel Length: 16"
Side Mount Load Cap. per Pair: 100 lb.Hardware: Not Included
Closure Type: Soft CloseExtension Type: Full
Material: steelDisconnect Method: Lever
Closed Length: 15-49/64"Item: Drawer Slide
Side Space: .50 +0.031 / -0.0"Finish: zinc plated
Country of Origin (subject to change): Mexico

Product Description

Drawer Slide, Closure Type Soft Close, Mounting Type Side or Bracket, Glide Mechanism Ball Bearing, Finish Zinc Plated, Extension Type Full, Disconnect Method Lever, Closed Length 15-49/64 In., Travel Length 16 In., Side Mount Load Cap. per Pair 100 lb., Load Capacity 100 lb., Side Space .50 +0.031 / -0.0 In., Extended Length 32 In., Detent Type Hold-Open, Material Steel, Silver, Package Quantity 2

Product Reviews

Save 15%. Sign up for Z-mail.