LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Drawer Slide, Lever, 15-49/64 In. L, PK2

ACCURIDE| Zoro #: G0899281| Mfr #: C 3832-E16D

$23.88 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0899281 Mfr #: C 3832-E16D
Finish: zinc platedExtended Length: 32"
Item: Drawer SlideMounting Type: Side or Bracket
Glide Mechanism: Ball BearingHardware: Not included
Side Mount Load Cap. per Pair: 100 lb.Color: silver
Height: 1-13/16"Width: 1/2"
Closure Type: Soft CloseScrew Size: #8
Load Capacity: 100 lb.Detent Type: Hold-in
Extension Type: FullMaterial: steel
Screw Type: Pan HeadDisconnect Method: Lever
Side Space: .50 +0.031 / -0.0"Finish: zinc plated
Travel Length: 16"Closed Length: 15-49/64"
Country of Origin (subject to change): Mexico

Product Description

Drawer Slide, Closure Type Soft Close, Mounting Type Side or Bracket, Glide Mechanism Ball Bearing, Finish Zinc Plated, Extension Type Full, Disconnect Method Lever, Closed Length 15-49/64 In., Travel Length 16 In., Side Mount Load Cap. per Pair 100 lb., Load Capacity 100 lb., Side Space .50 +0.031 / -0.0 In., Extended Length 32 In., Detent Type Hold-in, Material Steel, Silver, Package Quantity 2

Product Reviews

Save 15%. Sign up for Z-mail.