PAINT & DECK SALE20% OFF 6 CATEGORIESEnter Code: DECKDEALSAUG. 21–28SEE DETAILS AND CATEGORIES

Drawer Slide, Lever, 23-39/64 In. L, PK2

ACCURIDE| Zoro #: G2426137| Mfr #: C 3832-E24D

$27.83 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2426137 Mfr #: C 3832-E24D
Side Space: .50 +0.031 / -0.0"Width: 1/2"
Finish: zinc platedExtension Type: Full
Item: Drawer SlideDetent Type: Hold-in
Screw Type: Pan HeadExtended Length: 32"
Height: 1-13/16"Screw Size: #8
Material: steelSide Mount Load Cap. per Pair: 100 lb.
Disconnect Method: LeverGlide Mechanism: Ball Bearing
Closure Type: Soft CloseLoad Capacity: 100 lb.
Color: silverMounting Type: Side or Bracket
Hardware: Not includedFinish: zinc plated
Travel Length: 24"Closed Length: 23-39/64"
Country of Origin (subject to change): Mexico

Product Description

Drawer Slide, Closure Type Soft Close, Mounting Type Side or Bracket, Glide Mechanism Ball Bearing, Finish Zinc Plated, Extension Type Full, Disconnect Method Lever, Closed Length 23-39/64 In., Travel Length 24 In., Side Mount Load Cap. per Pair 100 lb., Load Capacity 100 lb., Side Space .50 +0.031 / -0.0 In., Extended Length 32 In., Detent Type Hold-in, Material Steel, Silver, Package Quantity 2

Product Reviews