Drawer Slide, Lever, 27-35/64 In. L, PK2

ACCURIDE| Zoro #: G0445076| Mfr #: C 3832-C28D

$38.57 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0445076 Mfr #: C 3832-C28D
Side Space: .50 +0.031 / -0.0"Side Mount Load Cap. per Pair: 100 lb.
Screw Type: Pan HeadHardware: Not Included
Finish: Zinc PlatedExtended Length: 32"
Screw Size: #8Item: Drawer Slide
Height: 1-13/16"Mounting Type: Side or Bracket
Material: SteelColor: Silver
Load Capacity: 100 lb.Detent Type: Hold-in
Extension Type: FullDisconnect Method: Lever
Closure Type: Soft CloseGlide Mechanism: Ball Bearing
Width: 1/2"Finish: Zinc Plated
Travel Length: 28"Closed Length: 27-35/64"
Country of Origin (subject to change): Mexico

Product Description

Drawer Slide, Closure Type Soft Close, Mounting Type Side or Bracket, Glide Mechanism Ball Bearing, Finish Zinc Plated, Extension Type Full, Disconnect Method Lever, Closed Length 27-35/64 In., Travel Length 28 In., Side Mount Load Cap. per Pair 100 lb., Load Capacity 100 lb., Side Space .50 +0.031 / -0.0 In., Extended Length 32 In., Detent Type Hold-in, Material Steel, Silver, Package Quantity 2

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.