Drawer Slide, Over Travel, PK2

ACCURIDE| Zoro #: G0881781| Mfr #: SS5321-20P

$321.64 /pk

This item ships free. Details.Standard ground shipping.
Width: 1/2"Load Capacity: 352 lb.Detent Type: Hold-in
Save 15%. Sign up for Z-mail.


Zoro #: G0881781 Mfr #: SS5321-20P
Width: 1/2"Load Capacity: 352 lb.
Detent Type: Hold-inDisconnect Method: Non Disconnect
Color: naturalHardware: Not included
Material: Stainless SteelFinish: zinc plated
Glide Mechanism: Ball BearingScrew Type: Pan Head
Screw Size: #8Item: Drawer Slide
Side Mount Load Cap. per Pair: 352 lb.Travel Length: 20-39/64"
Mounting Type: Side or HardSide Space: .75+.030/-.000"
Extension Type: Over TravelHeight: 2-5/64"
Closure Type: ConventionalClosed Length: 19-43/64"
Country of Origin (subject to change): Germany


Drawer Slide, Closure Type Conventional, Mounting Type Side or Hard, Glide Mechanism Ball Bearing, Finish Zinc Plated, Extension Type Over Travel, Disconnect Method Non Disconnect, Closed Length 19-43/64 In., Travel Length 20-39/64 In., Side Mount Load Cap. per Pair 352 lb., Load Capacity 352 lb., Side Space .75+.030/-.000 In., Detent Type Hold-In, Material Stainless Steel, Natural, Package Quantity 2