KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Drawer Slide, Over Travel, PK2

ACCURIDE| Zoro #: G1447363| Mfr #: SS5321-22P

$340.65 /pk

This item ships free. Details.Standard ground shipping.
Details:
Closure Type: Conventional
Item: Drawer Slide
Material: stainless steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1447363 Mfr #: SS5321-22P
Closure Type: ConventionalItem: Drawer Slide
Material: stainless steelDetent Type: Hold-in
Mounting Type: Side or HardGlide Mechanism: Ball Bearing
Screw Size: #8Screw Type: Pan Head
Side Space: .75+.030/-.000"Extension Type: Over Travel
Hardware: Not includedTravel Length: 22-37/64"
Side Mount Load Cap. per Pair: 352 lb.Height: 2-5/64"
Disconnect Method: Non DisconnectWidth: 1/2"
Finish: zinc platedClosed Length: 21-41/64"
Load Capacity: 352 lb.Color: natural
Country of Origin (subject to change): Germany

Description

Drawer Slide, Closure Type Conventional, Mounting Type Side or Hard, Glide Mechanism Ball Bearing, Finish Zinc Plated, Extension Type Over Travel, Disconnect Method Non Disconnect, Closed Length 21-41/64 In., Travel Length 22-37/64 In., Side Mount Load Cap. per Pair 352 lb., Load Capacity 352 lb., Side Space .75+.030/-.000 In., Detent Type Hold-In, Material Stainless Steel, Natural, Package Quantity 2

Reviews