KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Drawer Slide, Soft Close, 22 In. L, PK2

ACCURIDE| Zoro #: G0668473| Mfr #: C 3307-22D

$129.00 /pk

This item ships free. Details.Standard ground shipping.
Details:
Width: 1/2"
Load Capacity: 140 lb.
Extended Length: 32"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0668473 Mfr #: C 3307-22D
Width: 1/2"Load Capacity: 140 lb.
Extended Length: 32"Disconnect Method: Latch
Color: SilverHardware: Not included
Finish: zinc platedGlide Mechanism: Ball Bearing
Screw Type: Pan HeadScrew Size: #8
Item: Drawer SlideSide Mount Load Cap. per Pair: 140 lb.
Over Travel Distance: 1"Mounting Type: Bracket or Hard
Side Space: .50 +.015/-.005"Extension Type: 3/4 Extension
Height: 1-13/16"Travel Length: 23"
Material: steelClosed Length: 22"
Country of Origin (subject to change): Mexico

Description

Drawer Slide, Mounting Type Bracket or Hard, Glide Mechanism Ball Bearing, Finish Zinc Plated, Extension Type 3/4 Extension, Disconnect Method Latch, Closed Length 22 In., Travel Length 23 In., Side Mount Load Cap. per Pair 140 lb., Load Capacity 140 lb., Side Space .50 +.015/-.005 In., Extended Length 32 In., Over Travel Distance 1 In., Material Steel, Silver, Package Quantity 2

Reviews