KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Drawer Slide, Soft Close, 24 In. L, PK2

ACCURIDE| Zoro #: G2347965| Mfr #: C 3307-24D

$133.00 /pk

This item ships free. Details.Standard ground shipping.
Details:
Width: 1/2"
Load Capacity: 135 lb.
Extended Length: 32"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2347965 Mfr #: C 3307-24D
Width: 1/2"Load Capacity: 135 lb.
Extended Length: 32"Detent Type: Hold-in
Disconnect Method: LatchColor: Silver
Hardware: Not includedFinish: zinc plated
Glide Mechanism: Ball BearingScrew Type: Pan Head
Screw Size: #8Item: Drawer Slide
Side Mount Load Cap. per Pair: 135 lb.Over Travel Distance: 1"
Mounting Type: Bracket or HardSide Space: .50 +.015/-.006"
Extension Type: 3/4 ExtensionHeight: 1-13/16"
Travel Length: 25"Material: steel
Closed Length: 24"Country of Origin (subject to change): Mexico

Description

Drawer Slide, Mounting Type Bracket or Hard, Glide Mechanism Ball Bearing, Finish Zinc Plated, Extension Type 3/4 Extension, Disconnect Method Latch, Closed Length 24 In., Travel Length 25 In., Side Mount Load Cap. per Pair 135 lb., Load Capacity 135 lb., Side Space .50 +.015/-.006 In., Extended Length 32 In., Over Travel Distance 1 In., Detent Type Hold-in, Material Steel, Silver, Package Quantity 2

Reviews