Drawer Slide, Soft Close, 24 In. L, PK2

ACCURIDE| Zoro #: G1283922| Mfr #: C 9301-24D

$177.58 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1283922 Mfr #: C 9301-24D
Color: SilverDisconnect Method: Non Disconnect
Glide Mechanism: Ball BearingFinish: Zinc Plated
Screw Type: Pan HeadHeight: 1-13/16"
Material: SteelWidth: 1/2"
Flat Mount Load Cap. per Pair: 150 lb.Side Mount Load Cap. per Pair: 500 lb.
Side Space: .75 (+.031, -.000)"Extended Length: 32"
Screw Size: #8Vehicle Mount Load Cap. per Pair: 300 lb.
Load Capacity: 500 lb.Extension Type: Full
Hardware: Not IncludedMounting Type: Side, Flat or Bracket
Closure Type: Soft CloseItem: Drawer Slide
Mounting Type: Side, Flat or BracketTravel Length: 24"
Closed Length: 24"Country of Origin (subject to change): Mexico

Product Description

Drawer Slide, Closure Type Soft Close, Mounting Type Side, Flat or Bracket, Glide Mechanism Ball Bearing, Finish Zinc Plated, Extension Type Full, Disconnect Method Non Disconnect, Closed Length 24 In., Travel Length 24 In., Side Mount Load Cap. per Pair 500 lb., Vehicle Mount Load Cap. per Pair 300 lb., Flat Mount Load Cap. per Pair 150 lb., Load Capacity 500 lb., Side Space .75 (+.031, -.000) In., Extended Length 32 In., Material Steel, Silver, Package Quantity 2

Product Reviews

Save 15%. Sign up for Z-mail.