SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Drawer Slide, Soft Close, Bracket, PK2

ACCURIDE| Zoro #: G0632581| Mfr #: C 301 -2590-20D

$85.94 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 1/2"Load Capacity: 122 lb.Detent Type: Hold-in
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0632581 Mfr #: C 301 -2590-20D
Width: 1/2"Load Capacity: 122 lb.
Detent Type: Hold-inColor: Silver
Closure Type: Soft CloseScrew Type: Pan Head
Extension Type: Over Travel without DisconnectTravel Length: 20-53/64"
Item: Drawer SlideSide Mount Load Cap. per Pair: 122 lb.
Side Space: .75 Slide, 2.25"Extended Length: 32"
Over Travel Distance: 83"Disconnect Method: Non Disconnect
Hardware: Not includedFinish: zinc plated
Glide Mechanism: Ball BearingScrew Size: #8
Mounting Type: BracketHeight: 1-13/16"
Material: steelClosed Length: 20"
Country of Origin (subject to change): Mexico

Description

Drawer Slide, Closure Type Soft Close, Mounting Type Bracket, Glide Mechanism Ball Bearing, Finish Zinc Plated, Extension Type Over Travel without Disconnect, Disconnect Method Non Disconnect, Closed Length 20 In., Travel Length 20-53/64 In., Side Mount Load Cap. per Pair 122 lb., Load Capacity 122 lb., Side Space .75 Slide, 2.25 In., Extended Length 32 In., Over Travel Distance 83 In., Detent Type Hold-In, Material Steel, Silver, Package Quantity 2

Reviews