Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Microban Message Stamp, Deposit, 3/8"

  • Zoro #: G0116566
  • Mfr #: 038844

$6.29

  • Overall Height: 6"
  • Ink Color: Blue
  • Font: 25
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Accustamp 2 #038844 Specifications

  • Zoro #: G0116566
  • Mfr #: 038844
Overall Height: 6" Ink Color: Blue
Font: 25 Legend: Deposit
Item: Message Stamp Character Height: 3/8"
Overall Width: 3-3/4" Stamp Ink Color: Blue
Material: Plastic Imprint Area Height: 1/2"
Overall Length: 1-1/2" Imprint Area Width: 1-5/8"
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Message Stamp, Legend DEPOSIT, Stamp Ink Color Blue, Font Helvetica Neue & ITC Bookman Std., Character Height 3/8 In., Imprint Area Height 1/2 In., Imprint Area Width 1-5/8 In., Material Plastic, Overall Height 6 In., Overall Length 1-1/2 In., Overall Width 3-3/4 In.

Reviews of Accustamp 2 #038844