Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Microban Message Stamp, Mailed, 13/64"

  • Zoro #: G0116426
  • Mfr #: 038851

$6.29

  • Stamp Ink Color: Red
  • Material: Plastic
  • Overall Width: 3-3/4"
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Accustamp 2 #038851 Specifications

  • Zoro #: G0116426
  • Mfr #: 038851
Stamp Ink Color: Red Material: Plastic
Overall Width: 3-3/4" Imprint Area Height: 1/2"
Character Height: 13/64" Overall Height: 6"
Font: 25 Item: Message Stamp
Imprint Area Width: 1-5/8" Legend: Mailed with Line
Overall Length: 1-1/2" Ink Color: Red
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Message Stamp, Legend MAILED with line, Stamp Ink Color Red, Font Helvetica Neue & ITC Bookman Std., Character Height 13/64 In., Imprint Area Height 1/2 In., Imprint Area Width 1-5/8 In., Material Plastic, Overall Height 6 In., Overall Length 1-1/2 In., Overall Width 3-3/4 In.

Reviews of Accustamp 2 #038851