Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Microban Message Stamp, Priority, 3/8"

  • Zoro #: G0116487
  • Mfr #: 038857

$11.32

  • Ink Color: Red
  • Imprint Area Width: 1-5/8"
  • Stamp Ink Color: Red
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Accustamp 2 #038857 Specifications

  • Zoro #: G0116487
  • Mfr #: 038857
Ink Color: Red Imprint Area Width: 1-5/8"
Stamp Ink Color: Red Material: Plastic
Item: Message Stamp Character Height: 3/8"
Font: 25 Overall Height: 6"
Imprint Area Height: 1/2" Overall Width: 3-3/4"
Overall Length: 1-1/2" Legend: Priority
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Message Stamp, Legend PRIORITY, Stamp Ink Color Red, Font Helvetica Neue & ITC Bookman Std., Character Height 3/8 In., Imprint Area Height 1/2 In., Imprint Area Width 1-5/8 In., Material Plastic, Overall Height 6 In., Overall Length 1-1/2 In., Overall Width 3-3/4 In.

Reviews of Accustamp 2 #038857