Accustamp2
Stamp, Blue, Completed, 1-5/8"x1/2"
- Zoro #: G5108050
- Mfr #: 035582
Tap to zoom
Hover or click to zoom
$7.18
- Item: Stamp,Blue,Completed,1-5/8"x1/2"
- Material: Plastic
- Imprint Area Height: 0.5"
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $7.18
Accustamp2 #035582 Specifications
- Zoro #: G5108050
- Mfr #: 035582
- Item: Stamp,Blue,Completed,1-5/8"x1/2"
- Material: Plastic
- Imprint Area Height: 0.5"
- Imprint Area Width: 1.63"
- Ink Color: Blue
- Weight: 0.134 lbs
- Country of Origin (subject to change): China
Description
Stamp,Blue,Completed,1-5/8 In.x1/2 In.
Reviews of Accustamp2 #035582
Explore more
- Accustamp2 Stamp, Red, Faxed, 1-5/8"x1/2" 035583
- Accustamp2 Stamp, Red, File, 1-5/8"x1/2" 035576
- Accustamp2 Stamp, Red/Blue, For Deposit Only, 1-5/8x.5 035523
- Accustamp2 Stamp, Red, Scanned, 1-5/8"x1/2" 035605
- Bonway Bon 32-174 Border Stamp, Tile Border, 14" X 47 3/4" 32-174
- Bonway Bon 32-688 Animal Track Stamp-Ohio Bobcat 32-688
- Bonway Bon 32-681 Fossil Stamp-Archaeopteryx 32-681
- Accustamp2 Stamps and Ink Pads