Carbon Dioxide Leak Detector, 400/4000PPM

ACCUTOOLS| Zoro #: G2304041| Mfr #: el-720

$603.19 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2304041 Mfr #: el-720
Display: Audible and 6 LED Bar GraphIncludes: Batteries, Hard Case and Instructions
Temp. Range: 32 Degrees to 122 Degrees FManufacturers Warranty Length: 1 YEAR
Data Hold: NoData Storage: No
Power Source: (4) AA BatteriesCarbon Dioxide Concentration: 400 to 4000 PPM
Item: Carbon Dioxide Leak DetectorSpecial Features: 2 Sensitivity Modes
Sensor Life: 2 YearsAuto Power Off: Yes
Low Battery Indicator: YESCountry of Origin (subject to change): United States

Product Description

Carbon Dioxide Leak Detector, Carbon Dioxide Concentration 400/4000 PPM Over Ambient, Temp Range 32 to 122 F, Display Audible and 6 LED Bar Graph, Auto Power Off, Low Battery Indicator, Sensor Life 2 Years, Special Features 2 Sensitivity Modes, Includes Batteries, Hard Case and Instructions

Product Reviews

Save 15%. Sign up for Z-mail.