- Home
- /
- Vehicle Maintenance
- /
- Automotive Electrical & Lighting
- /
- Automotive Electrical
- /
- Automotive Wires & Cables
- /
- Camshaft Position Solenoid Connector 2012 Chevrolet Sonic 1.8L, PT2746
Acdelco
Camshaft Position Solenoid Connector 2012 Chevrolet Sonic 1.8L, PT2746
- Zoro #: G7329443
- Mfr #: PT2746

Tap to zoom
Hover or click to zoom
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $36.52
Acdelco #PT2746 Specifications
- Zoro #: G7329443
- Mfr #: PT2746
- Country of Origin (subject to change): Unknown
Description
AC Delco camshaft position solenoid connector's built a reputation in the automotive industry for quality and craftmanship. We manufacture camshaft position solenoid connector's for virtually every automobile on the road today. AC Delco camshaft position solenoid connector's are available for on and off road use and are designed for all weather conditions.
Restrictions and Compliance
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Reviews of Acdelco #PT2746
Explore more
- ACDELCO Ignition Coil Connector, PT1909 PT1909
- ACDELCO Parking Brake Cable, 18P1104 18P1104
- ACDELCO Parking Brake Cable, 18P1635 18P1635
- ACDELCO Parking Brake Cable, 18P2847 18P2847
- ACDELCO Parking Brake Cable 1975-1976 Cadillac Eldorado, 18P863 18P863
- ACDELCO Parking Brake Cable, 18P1828 18P1828
- PERFORM TOOL Perform Tool W38158 0.38 In. Female X 0.5 In. Male Socket Adapter PTL-W38158
- AUTO METER 99-03 FORD SUPER DUTY 2-1/16IN TRIPLE PILLAR 17307
- ACDELCO Parking Brake Cable, 15177262 15177262
- VALTERRA 50AM-30AF ADAPTER PLUG, BULK A10-5030A
- Acdelco Automotive Electrical