
Power Steering Pressure Line Hose Assembly 2000-2005 Toyota Celica 1. (Discontinued)
- Mfr # 12649233
- Zoro # G5516559
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
12649233
Zoro #
G5516559
UPC #
707773890523
Country of Origin
Mexico
Dimensions
Width
1.9 in
Height
1.9 in
Length (in)
2.9 in
Mounting Hole Diameter
0.252 in
Details
Features
Original Equipment Replacement
Activation Type
Spring
Number of Mount Holes
2
Material
Aluminum
Item
Engine Balance Shaft Chain Tensioner
Description
ACDelco engine balance shaft chain tensioner's built a reputation in the automotive industry for quality and craftmanship. We manufacture engine balance shaft chain tensioner's for virtually every automobile on the road today. ACDelco engine balance shaft chain tensioner's are available for on and off road use and are designed for all weather conditions.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.