- Home
- /
- Lab Equipment & Supplies
- /
- Lab Equipment
- /
- Lab Mixing & Blending
- /
- Lab Mixing Accessories
- /
- ACE 8083-20
Ace Glass
ACE 8083-20
- Zoro #: G2885012
- Mfr #: 8083-20

Tap to zoom
Hover or click to zoom
$49.99
- Item: Ace Glass,8083-20
- Country of Origin (subject to change): United States
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $49.99
Ace Glass #8083-20 Specifications
- Zoro #: G2885012
- Mfr #: 8083-20
- Item: Ace Glass,8083-20
- Country of Origin (subject to change): United States
Description
Ace Glass,8083-20
Restrictions and Compliance
- Hazardous material
Reviews of Ace Glass #8083-20
Explore more
- ACE GLASS ACE 8077-25 8077-25
- ACE GLASS ACE 8064-18 8064-18
- ACE GLASS ACE 8099-03 8099-03
- ACE GLASS ACE 8099-40 8099-40
- ACE GLASS ACE 8122-40 8122-40
- ACE GLASS ACE 8087-13 8087-13
- ACE GLASS ACE 13560-02 13560-02
- UNITED SCIENTIFIC SUPPLIES Glass Stirring Rods 6" L 5mm Diam. GSR006
- HEIDOLPH Spare Tension Roller, Promax 1020 036303330
- Ace Glass Lab Mixing Accessories