Skip to Main Content
Featured Categories
Safety
Office, School & Shipping Supplies
Heating & Cooling
Tools & Machining
Shop Categories
Abrasives & Polishers
Adhesives & Tapes
Electrical Supplies
Electronics
Fasteners
Food Service & Restaurant Supplies
Furniture, Linens & Decor
Grounds & Outdoor
Hardware & Building Materials
Heating & Cooling
Janitorial & Cleaning Supplies
Lab Equipment & Supplies
Lighting
Material Handling
Medical & Personal Care
Office, School & Shipping Supplies
Paint, Coatings & Supplies
Plumbing
Power Transmission
Pumps
Raw Materials
Safety
Storage & Workspace
Test Instruments & Gauges
Tools & Machining
Vehicle Maintenance
Welding, Soldering & Brazing
About Us
Promo Codes
Contact Us
Enable JavaScript in your browser to continue using our site.
Added to Cart
Close
Sign In and Checkout
Checkout as Guest
View Cart
FREE Shipping on orders over $50 after you
sign in
.
Menu
Recent Searches
clear recent searches
Recently Viewed
customer-service
Help
account
Sign In
...
Cart
Get
SAME-DAY SHIPPING
on most orders placed by 4pm local time.
Home
/
Lab Equipment & Supplies
/
Lab Instruments
/
Water Quality Testing
/
Water Testing Meter Accessories
/
Reactor Body Jktd 100mm 2L
Shop All Water Testing Meter Accessories
Shop Alternate Products
This Product is Discontinued
Ace Glass
Reactor Body Jktd 100mm 2L (Discontinued)
Mfr #
6429-24
Zoro #
G9327956
Free Shipping & Returns
This Product is Discontinued
Shop for all Water Testing Meter Accessories
Product Information
|
Restrictions
|
Reviews
Customers Also Purchased
This item
: Reactor Body Jktd 100mm 2L
$2,269.83
Product Information
Brand
Ace Glass
MFR #
6429-24
Zoro #
G9327956
Country of Origin
United States
Category
Water Testing Meter Accessories
Details
Item
Reactor Body Jktd 100mm 2L
Description
Reactor Body Jktd 100mm 2L
Restrictions
Hazardous material
From the Manufacturer
Reviews
Explore More Products
Ace Glass Water Testing Meter Accessories