This item is Discontinued.

No Product Image Available

23" 1920x1200, VW237QBI (Discontinued)

  • Mfr # UM.EV7AA.001
  • Zoro # G5022447
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
UM.EV7AA.001
Zoro #
G5022447
UPC #
191114928318
Country of Origin
Unknown

Dimensions

Screen Size
23"

Details

Item
Monitor

Description

Model VW237Q bi SKU UM.EV7AA.001 UPC 191114928318 Integrated Speakers None Signal Connectors (cables included) VGA Signal Connectors (no cables) HDMI Swivel No Height Adjustment No Size 22.5" wide Panel Type Anti-glare (AG) Other LCD Features IPS Maximum Resolution 1920 x 1200 Aspect Ratio 16:10 Dynamic Contrast Ratio 100,000,000:1 Native Contrast Ratio 1,000:1 Horizontal/Vertical Viewing Angles (typical) 178 /178 Brightness (typical) 250 cd/m2 Response Time (typical) 4ms gray-to-gray Power Adapter (cable included) Internal Tilt -5 25 Pivot No Detachable Foot Stand Yes Kensington Lock Supported Yes VESA Mount Supported 100 x 100 Registration Energy Star Chassis Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.