This item is Discontinued.

Achim Importing Achim Importing BCTU63NY12 42 x 63 in. Buffalo Check Window Curtain Tie Up Shade; Navy BCTU63NY12

Achim Importing BCTU63NY12 42 x 63 in. Buffalo Check Window Curtain Tie Up Shade; Navy (Discontinued)

  • Mfr # BCTU63NY12
  • Zoro # G303861640
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BCTU63NY12
Zoro #
G303861640
UPC #
54006242681
Country of Origin
China

Description

Buffalo Check The charming allover check pattern comes to life in a stunning Tie Up Shade. Give your home some extra style and privacy by adding the Buffalo Check Tie Up Shade to your windows. The Tie Up Shade is a functional window treatment that can be used alone or coordinated with the Buffalo Check Panels, Valance and Tier Pair

Features
  • Buffalo Check Window Curtain Tie Up Shade
Specifications
  • Color: Navy
  • Size: 42" x 63"
  • Weight: 0.96 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.